
6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry
Mfr # AICS250-6
Zoro # G811376179
product price: $39.49
/eaKey Features
Number of Ports
6
Finish
Plastisol
Color
Black
Material
6061-T6 Aluminum Alloy
Width
2.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AICS250-6
Zoro #
G811376179
UPC #
810009760641
Country of Origin
China
Dimensions
Width
2.38 in
Length
5.83 in
Height
2.15 in
Details
Item
Multi Tap Connector
Number of Ports
6
Finish
Plastisol
Color
Black
Material
6061-T6 Aluminum Alloy
Max. Voltage
600V
Maximum Voltage
600 V
Description
AICS250-6 Single Sided Multi Tap Connector features 6 ports for easy connection of multiple wires together in a fully insulated UL Listed connector. The AICS250-6 electrical multi tap connector with 6 ports accepts 6 AWG to 250 MCM wire. This insulated multi tap connector is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. It is dipped in black dielectric plastisol which offers excellent insulation. Each wire entry port has a removeable plug which can remain in place until the position is used. The ideal operating temperature range of the insulated connectors is from -45C to +90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.