Shop ASI
Create Account
Automatic Towel Dispenser, Stainless Steel
- Mfr # 8523A
- Zoro # G024184110
product price:Â
$
675.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8523A
- Zoro #
- G024184110
- UPC #
- -
- Country of Origin
- China
Description
Automatic Towel Dispenser Automatic paper towel dispenser delivers measured amounts of paper toweling to prevent waste and improve sanitation. Towel dispenser automatically activates with user's motion, operates quietly, and automatically shuts off when hands are removed from sensor range. Each fixture is battery operated, and battery chambers are key locked. Requires 4 alkaline D batteries not included for long term operation. Easy to reload. Automatic paper towel dispenser holds towel rolls 8 in or 9 in wide, 800 ft. long. Specifications Color: Stainless. Width: 13 in. Depth: 10 in. Height: 17-3/4 in. Construction: Stainless Steel. Style: 9 in Roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.