Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Toilet Paper Rack
- Mfr # 475853
- Zoro # G823440745
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Depth
6.25 in
Includes
1
Length
12 in
Color
Brown
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475853
- Zoro #
- G823440745
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Includes
- 1
- Color
- Brown
Dimensions
- Depth
- 6.25 in
- Length
- 12 in
- Width
- 6.25 in
Description
Bring the touch of a luxurious lifestyle to your space by investing in this quality product, Traditional Solid Teak Toilet Paper Rack. Handcrafted from extremely durable teak wood with natural resistance to moisture and mold, making it an excellent choice in wet or humid environments. This versatile rack can hold up to three standard-size tissue rolls, and you can use it either wall-mount or simply stand-alone anywhere within your easy reach. Finished in a natural teak stain. Add sturdy good looking function to your bathroom space. 12in X 6.25in X 6.25in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.