
DB15 Male Breakout Board, 15 Pin Male D-Sub Connector to Screw Terminal Block, DIN Rail Mount
Mfr # 11002
Zoro # G211376229
product price:Â $42.19
/eaKey Features
Mounting
Din Rail
Height
2.56 in
Width
1.99 in
Length
3.62 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11002
Zoro #
G211376229
UPC #
813101020552
Country of Origin
United States
Dimensions
Height
2.56 in
Width
1.99 in
Length
3.62 in
Details
Mounting
Din Rail
Item
Breakout Board
Color
Black
Description
11002 db15 male breakout board is a compact DIN rail mount 15 position male D-sub connector to screw clamp terminal block interface. The 15 pos. D-sub connector is equipped with screw locks to ensure a secure cable connection. The screw clamp terminal blocks on the 15 position male d-sub breakout module make for easy wire connections and they are labeled for visual indication of terminal positions. Component holes are located on the printed circuit board in series between the connector and the terminal block making it easy to add electronic components if required by the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.