DB37 Female Breakout Board, 37 Pin Female D-Sub Connector to Screw Terminal Block, DIN Rail Mount

  • Mfr # 11007

  • Zoro # G711376279


product price:  $52.99
/ea

Key Features

Height
2.56 in
Color
Black
Width
4.19 in
Mounting
Din Rail
Length
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11007
Zoro #
G711376279
UPC #
813101021412
Country of Origin
United States

Dimensions

Height
2.56 in
Width
4.19 in
Length
3.62 in

Details

Color
Black
Item
Breakout Board
Mounting
Din Rail

Description

11007 IMDS37F db37 female breakout module is a compact DIN rail mount 37 position female D-sub connector to screw clamp terminal block interface. The female 37 pos. D-sub connector is equipped with screw locks to ensure a secure cable connection. The screw clamp terminal blocks on the 37 position female d-sub breakout module make for easy wire connections and they are labeled for visual indication of terminal positions. Components holes are part of the pcb between the connector and the terminal block thereby making it easy to add components such as diodes, MOVs or similar as required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.