Dual Sided Multi Tap Connector 6-3-0 AWG 4 Port 600 V Black

  • Mfr # AICD250-4

  • Zoro # G611376256


product price: $34.93
/ea

Key Features

Number of Ports
4
Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICD250-4
Zoro #
G611376256
UPC #
810009760610
Country of Origin
China

Dimensions

Width
2.38 in
Length
4.02 in
Height
2.15 in

Details

Item
Dual Sided Multi Tap Connector
Number of Ports
4
Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

Dual Sided Multi Tap Connector features 2 to 6 ports with each port accepting 1 wire. The AICD250-4 electrical multi tap connector has 4 ports and accepts 6 AWG to 250 MCM wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.