This item is Discontinued.

Asi Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 SQ025003BC10

Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (Discontinued)

  • Mfr # SQ025003BC10
  • Zoro # G211376212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ025003BC10
Zoro #
G211376212
UPC #
810009761303
Country of Origin
Italy

Dimensions

Height
4.5 in
Width
4 in

Details

Item
Motor Disconnect Switch
Current Rating
32 A
Phase
Single
Environment
Outdoor
Voltage
600 V

Description

SQ025003BC10 is an enclosed motor disconnect switch or rotary disconnect switch with 3 poles and can be used with single phase and three phase motors. This enclosed motor disconnect switch is UL508 Listed with ratings of 600 volts, 32 amps for motors rated from 1.5 HP to 15 Hp. With a IP65 rating, equivalent to NEMA 4, this enclosed rotary disconnect can be used in outdoor applications which require a weatherproof rotary disconnect switch. The housing of this enclosed motor disconnect switch is black with a yellow cover and the red lockable handle can accept up to 3 locks in the 0 to Off position. The dimensions of this enclosed rotary disconnect switch are 120x100x85 mm. For secure wiring the enclosed motor disconnect switch has PG16 cable gland knockouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.