Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
58" x 34" Panel Toilet Partition, Baked Enamel Steel
- Mfr # 40-7133350-27
- Zoro # G6310507
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Blacks
Color
Black
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-7133350-27
- Zoro #
- G6310507
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Panel
- Type
- Panel
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Blacks
- Color
- Black
- Includes
- Panel
- Finish
- Smooth Semi Gloss
- Inner Core
- Honeycomb
- Bathroom Partition Grouping
- Bathroom Partition Components
- Bathroom Partition Type
- Panel
- Mounting Type
- Wall and Column Anchored
- Mounting Hardware Included
- No
- Bathroom Partition Material
- Baked Enamel Steel
- Fastener Type
- Vandal Resistant
- Includes Mounting Hardware
- No
- Inner Core Type
- Honeycomb
- Resistance Properties
- Vandal-Resistant
- Product Type
- Bathroom Partition Components
- Material
- Steel
- Component Type
- Panel
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Width
- 34 in
- Height
- 58 in
- Thickness
- 1 in
- Overall Width
- 34 in
- Overall Height
- 58 in
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 34 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.