Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
82" x 12" Pilaster Toilet Partition, Baked Enamel Steel
- Mfr # 40-91371203-29
- Zoro # G6311295
product price:Â
$
156.06
/ea
Free Shipping & Returns
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Whites
Color
White
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-91371203-29
- Zoro #
- G6311295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 82 in
- Thickness
- 1 1/4 in
- Dimension
- 82 in x 12 in x 1 1/4 in
- Overall Width
- 12 in
- Overall Height
- 82 in
Description
Partition Pilaster, Material Baked Enamel Steel, Overall Width 12 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Hardware Pieces Included 12x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.