82" x 18" Pilaster Toilet Partition, Cellular Honeycomb, Almond

  • Mfr # 40-M1371803-03

  • Zoro # G3209692


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Almond
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-M1371803-03
Zoro #
G3209692
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
82 in
Thickness
1 1/4 in
Overall Height
82 in
Overall Width
18 in

Details

Item
Partition Column
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Almond
Includes
Mounting Hardware, Trim Shoe
Inner Core
Cellular Honeycomb
Bathroom Partition Grouping
Bathroom Partition Components
Finish
Powder Coated
Mounting Hardware Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Bathroom Partition Material
Baked Enamel Steel
Fastener Type
Theft Resistant
Bathroom Partition Type
Pilaster
Material
Baked Enamel Steel
Resistance Properties
Theft Resistant
Hardware Pieces Included
18x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit
Component Type
Pilaster
Inner Core Type
Cellular Honeycomb
Product Type
Bathroom Partition Components

Description

Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Almond, Hardware Pieces Included 18 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder-Coated, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.