Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
82" x 3" Pilaster Toilet Partition, Baked Enamel Steel
- Mfr # 40-91370303-50
- Zoro # G6310823
product price:Â
$
85.99
/ea
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Sandy Beach
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-91370303-50
- Zoro #
- G6310823
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Pilaster
- Type
- Pilaster
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Beiges
- Color
- Sandy Beach
- Includes
- Mounting Hardware, Trim Shoe
- Bathroom Partition Type
- Pilaster
- Mounting Hardware Included
- Yes
- Fastener Type
- Vandal Resistant
- Bathroom Partition Grouping
- Bathroom Partition Components
- Inner Core
- Honeycomb
- Finish
- Rough Semi Gloss
- Mounting Type
- Floor Anchored and Overhead Braced
- Includes Mounting Hardware
- Yes
- Bathroom Partition Material
- Baked Enamel Steel
- Resistance Properties
- Vandal-Resistant
- Material
- Steel
- Component Type
- Pilaster
- Product Type
- Bathroom Partition Components
- Inner Core Type
- Honeycomb
- Hardware Pieces Included
- 3 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit
- Shell Material
- Steel
- Wire Color
- Sandy Beach
- Traction Material
- Steel
Dimensions
- Width
- 3 in
- Height
- 82 in
- Thickness
- 1 1/4 in
- Overall Width
- 3 in
- Overall Height
- 82 in
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 3 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Hardware Pieces Included 3x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.