Shop KINGSTON BRASS
See all product information
Create Account
Contemporary DR414241 24"X1-1/4" OD Grab Bar, 26-13/16" L, 17 ga. Brass, Polished chrome
- Mfr # DR414241
- Zoro # G0842599
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Type
Contemporary
Material
17 ga. Brass
Standards
ADA Compliant
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR414241
- Zoro #
- G0842599
- UPC #
- 663370135033
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished chrome
- Type
- Contemporary
- Material
- 17 ga. Brass
- Standards
- ADA Compliant
- Color
- Chrome
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- DR414241 24"X1-1/4" OD Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Dimensions
- Length
- 26-13/16"
- Width
- 2 3/4 in
- Height
- 2-13/16"
- Bar Length
- 24"
Description
DR414241 24 In.X1-1/4 In. OD Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.