Partition Column, Pepper Dust, 16 in W
Mfr # 40-91371663-90
Zoro # G607714116
product price: $169.99
/eaKey Features
Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 1/4 in
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-91371663-90
Zoro #
G607714116
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 1/4 in
Overall Width
16 in
Overall Height
83 1/2 in
Details
Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Color
Pepper Dust
Component Type
Pilaster
Resistance Properties
Theft Resistant
Material
Baked Enamel Steel
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 16 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Pepper Dust, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.