Urinal Screen Bracket, Aluminum
Mfr # 40-8457000
Zoro # G607714314
product price: $58.99
/eaKey Features
Includes
46 in. Aluminum 2 ear U/Screen Brkt.(PH) screw set
Material
Aluminum
Product Type
Urinal Screen Bracket
Hardware Pieces Included
46 in Aluminum 2 Ear U/Screen Bracket (Phenolic), screw set
Compatible Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-8457000
Zoro #
G607714314
UPC #
-
Country of Origin
United States
Details
Item
Urinal Screen Bracket
Includes
46 in. Aluminum 2 ear U/Screen Brkt.(PH) screw set
Material
Aluminum
Product Type
Urinal Screen Bracket
Hardware Pieces Included
46 in Aluminum 2 Ear U/Screen Bracket (Phenolic), screw set
Compatible Material
Phenolic
Description
Urinal Screen Bracket, Hardware Pieces Included 46 in Aluminum 2 Ear U/Screen Bracket (Phenolic), Screw Set, Includes 46 in. Aluminum 2 ear U/Screen Brkt.(PH) screw set, Material Aluminum, Product Type Urinal Screen Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.