Zoro Homepage

Inline Splice Wire Connector, 1/0 AWG Max, Black, 600 V

  • Mfr # AICD1-0-1

  • Zoro # G111376176


product price: $15.99
/ea

Key Features

Type
Splice
Color
Black
Maximum Voltage
600 V
Overall Length
2.99 in
Material
6061-T6 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICD1-0-1
Zoro #
G111376176
UPC #
813101029784
Country of Origin
China

Dimensions

Maximum Wire Size
1/0 AWG
Overall Length
2.99 in

Details

Item
Inline Splice Wire Connector
Type
Splice
Color
Black
Maximum Voltage
600 V
Material
6061-T6 Aluminum Alloy

Description

Insulated Inline Splice Connectors feature 2 ports with each port accepting 1 wire. The AICD1/0-1 insulated inline connector accepts 1/0 TO 14 AWG and is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.