Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Multi Tap Connectors 14-2 AWG 3 Port 600 V Black

  • Mfr # AICS2-3

  • Zoro # G611376201


product price: $15.99
/ea

Key Features

Number of Ports
3
Finish
Plastisol
Color
Black
Max. Voltage
600V
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICS2-3
Zoro #
G611376201
UPC #
813101029838
Country of Origin
China

Dimensions

Width
1.63 in
Length
1.93 in
Height
1.4 in

Details

Item
Multi Tap Connectors
Number of Ports
3
Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

AICS2-3 electrical multi tap connector has 3 ports and accepts 14 to 2 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire. There are nine different models of insulated connectors between the insulated inline splice and multitap connectors. The wire range is as small as 14 AWG up to 750kcmil cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.