Zoro Homepage

Mounting Receptacle, 120 V

  • Mfr # IMACP02

  • Zoro # G609769220


product price: $40.55
/ea

Key Features

Power Required
120 V
Features
Dual Wiring
Mounting
Din Rail
Height
2.65 in
Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMACP02
Zoro #
G609769220
UPC #
810009760856
Country of Origin
United States

Dimensions

Height
2.65 in
Width
2.81 in
Overall Height
2.6 in
Overall Depth
3.6 in
Overall Width
2.8 in

Details

Item
Mounting Receptacle
Power Required
120 V
Features
Dual Wiring
Mounting
Din Rail
Product Type
Mounting Receptacle
Mounting Style
DIN Rail
Current Rating
15 A
Wire Connection Type
Screw Clamp
Input Circuit Current - Maximum
15 A
Input Circuit Voltage - Maximum
125 V AC
Connector Type
AC Outlet

Description

Mounting Receptacle, Power Required 120 V, Features Dual Wiring, D-Sub Connector Number of Pins Not Applicable, Current Rating 15 A, Mounting Style DIN Rail, Connector Type AC Outlet, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.