Zoro Homepage

Pallet Sign Holder with Frame 14"W x 11"H Black

  • Mfr # PSSH-72 SFR1411 Kit

  • Zoro # G902660934


product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSH-72 SFR1411 Kit
Zoro #
G902660934
UPC #
707022345996
Country of Origin
China

Description

PALLET SIGN HOLDER WITH FRAME 14"W X 11"H BLACK

PALLET SIGN HOLDERS WORK GREAT FOR DISPLAYING SIGNS ABOVE MERCHANDISE AND PALLETS IN RETAIL AND WAREHOUSE MERCHANDISING AND ORGANIZING APPLICATIONS. HANG YOUR SIGN OR LABEL OVER THE TOP OF MERCHANDISE FROM HOOKS ATTACHED TO THE WORKMAN PALLET SIGN HOLDER ARM. KEEP YOUR STORE OR WAREHOUSE AISLE CLEAN AND SAFE FROM OBJECTS CUSTOMERS AND EMPLOYEES MAY WALK INTO. ARM IS REVERSIBLE AND ADJUSTABLE TO THREE HEIGHTS BETWEEN 44"-77".
DIMENSIONS:
SIGN POST HEIGHT: 44"-70" INCHES
SIGN HOOK PLACEMENT: 9" OR 11.25"
INCLUDES SIGN FRAME: 14"W X 11"H
PART NUMBER: PSSH-72 - SFR1411 (KIT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.