Shop ASMC INDUSTRIAL

316, 0.31"-24 Hex Head Cap Screw, Plain Stainless Steel, 0.88 in L

  • Mfr # 0000-113153-300
  • Zoro # G703910931

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
0.31"-24
Fastener Length
0.88 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000-113153-300
Zoro #
G703910931
UPC #
600920210796
Country of Origin
China

Dimensions

Thread Size
0.31"-24
Fastener Length
0.88 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.

Features
  • 300 Piece
Specifications
  • Fastener Type: Hex Cap Screw
  • Size: 5/16"-24 x 7/8" (FT)
  • Diameter/Nominal Size: 5/16"
  • Length: 7/8"
  • Material: Stainless Steel 316
  • Finish: Plain Finish (No Plating)
  • Thread Pitch: 24
  • Thread Pitch Type: Fine
  • Thread Direction: Right
  • Head Type: Hex
  • Drive Type: External Hex
  • Thread Coverage: Full Threaded
  • Weight: 7.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.