0.38 in. -24 x 1 in.-FT Fine Thread Socket Head Cap Screw, Alloy Steel - Black Oxide, 500PK

  • Mfr # 0000-115601-500

  • Zoro # G515758950


product price:  $196.99
/pk 500, $0.39/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-115601-500
Zoro #
G515758950
UPC #
600920246238
Country of Origin
China

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -500 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 3/8in-24 x 1in FT. Diameter/Nominal Size: 3/8in. Length: 1in. Thread Pitch: 24. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Thermal Black Oxide. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Fine. Weight: 22.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products