Shop ASMC INDUSTRIAL
See all product information
Create Account
M14 x 2.00 x 40 mm - FT Coarse Threaded DIN 933 Hex Cap Screw, 18-8 Stainless Steel, 150PK
- Mfr # 0000-121829-150
- Zoro # G915758970
product price:Â
$
261.99
/pk of 150, $1.75/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-121829-150
- Zoro #
- G915758970
- UPC #
- 600920361498
- Country of Origin
- China
- System of Measurement
- Metric
Description
ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -150 Piece Specifications. Fastener Type: Hex Cap Screw. Size: M14 x 2.00 x 40 mm FT. Diameter/Nominal Size: M14. Length: 40 mm. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Thread Pitch: 2. Thread Pitch Type: Coarse. Thread Direction: Right. Head Type: Hex. Drive Type: External Hex. Thread Coverage: Full Threaded. Standards Met: DIN 933. Weight: 22.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.