Shop ASMC INDUSTRIAL
See all product information
Create Account
Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Flange Hex Head
- Mfr # 0000-107410-5000
- Zoro # G803910879
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Combination External Hex/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10-12
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-107410-5000
- Zoro #
- G803910879
- UPC #
- 600920146583
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Combination External Hex/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #10-12
- Fastener Length
- 1 in
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 5000 Piece
- Fastener Type: Self-Piercing Twinfast Sheet Metal Screw Slotted Hex Washer Head
- Size: #10-12 x 1" (FT)AF=1/4
- Diameter/Nominal Size: #10
- Length: 1"
- Material: Low Carbon Steel
- Finish: Zinc Plated
- Thread Pitch: 12
- Thread Direction: Right
- Head Type: Hex Washer
- Drive Type: External Hex / Slotted
- Width: AF=1/4
- Thread Coverage: Full
- Weight: 36.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.