Sheet Metal Screw, #8-18 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive
- Mfr # 0000-213290-5000
- Zoro # G503911015
product price:Â
$
1,902.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-18
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-213290-5000
- Zoro #
- G503911015
- UPC #
- 600920081211
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1/2 in
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 5000 Piece
- Fastener Type: Sheet Metal Screw Phillips Flat Head Type B
- Size: #8-18 x 1/2
- Diameter/Nominal Size: #8
- Length: 1/2
- Material: Stainless Steel 18-8
- Finish: Plain Finish (No Plating)
- Thread Pitch: 18
- Thread Direction: Right
- Head Type: Flat
- Drive Type: Phillips
- Thread Coverage: Full
- Screw Type: B
- Weight: 12.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.