Shop ASP
See all product information
Create Account
Electrical Accessories
- Mfr # ASP-2T
- Zoro # G810054986
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
ASP Electrical Accessories
Color
Grey
Includes
Pushbuttons
Application
Pushbuttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP-2T
- Zoro #
- G810054986
- UPC #
- 197163223954
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- ASP Electrical Accessories
- Color
- Grey
- Includes
- Pushbuttons
- Application
- Pushbuttons
Description
PTE PSHBTN SGL TD SQ GRN ILL PUSH TO EXIT PUSHBUTTON SINGLE GANG 2 IN SQ GREEN BUTTON 30 SECOND TIMED OUTPUT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.