Shop ASP
See all product information
Create Account
Electrical Accessories
- Mfr # ASP-4M
- Zoro # G310055384
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
ASP Electrical Accessories
Color
Grey
Includes
Keyswitches
Application
Keyswitches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP-4M
- Zoro #
- G310055384
- UPC #
- 197163223961
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- ASP Electrical Accessories
- Color
- Grey
- Includes
- Keyswitches
- Application
- Keyswitches
Description
MORT CYL KEYSWITCH SPDT MOM REQUIRES MORTISE CYLINDER SINGLE POLE DOUBLE THROW SINGLE GANG MOMENTARY ACTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.