Shop ASP
See all product information
Create Account
Electrical Accessories
- Mfr # ASP MPB-1270
- Zoro # G810055068
product price:Â
$
59.79
/ea
Key Features
Finish
Grey
For Use With
ASP Electrical Accessories
Color
Grey
Includes
Batteries
Application
Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP MPB-1270
- Zoro #
- G810055068
- UPC #
- 197163284580
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- ASP Electrical Accessories
- Color
- Grey
- Includes
- Batteries
- Application
- Batteries
Description
Battery, 12V, 7 Amp Hour
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.