This item is Discontinued.

Asp Handcuff Case, Black, Nylon, 3-1/2 in. L 56135

Handcuff Case, Black, Nylon, 3-1/2 in. L (Discontinued)

  • Mfr # 56135
  • Zoro # G1989939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56135
Zoro #
G1989939
UPC #
092608561359
Country of Origin
China

Dimensions

Size
Universal
Width (In.)
3 1/2 in
For Belt Width - Tactical Pouches
Up to 1-1/4 in
Length (In.)
3 1/2 in
For Belt Width
Up to 1-1/4 in

Details

Item
Handcuff Case
Material
Nylon
Color
Black
Features
Key Pocket
For Use With
Chain or Hinge Handcuffs
Molle Compatible - Body Armor
No
Holds
Handcuffs
Type
Investigator Ballistic Belt
Fits
Non-Duty Belts
Includes
Pentagon Key
Number of Pockets (Outside)
0
Mounting Style - Tactical Pouches
Belt Strap
Number of Pockets (Inside)
1
Sub-Category
Handcuff Pouches
Item - Tactical Pouches
Handcuff Pouch
Closure Style
Snap
Mounting Style
Belt Strap

Description

Handcuff Case, Investigator Ballistic Belt, Size Universal, Color Black, Material Nylon, Length (In.) 3 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Non-Duty Belts, For Use With Chain or Hinge Handcuffs, Features Key Pocket, Includes Pentagon Key, Holds Handcuffs, Mounting Style Belt Strap, Closure Style Snap, For Belt Width Up to 1-1/4 in, Molle Compatible - Body Armor No, Handcuff Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.