This item is Discontinued.

Asp Light, Guardian DF, CR Rechargeable 35737

Light, Guardian DF, CR Rechargeable (Discontinued)

  • Mfr # 35737
  • Zoro # G6101422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35737
Zoro #
G6101422
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AA or CR123A
Length
3.9"

Details

Lamp Type
Led
Flashlight Grouping Type
Garda Light
Number of Batteries
1
Lumens Range
15 to 420
Lumens
420/15
Rechargeable
Yes
Flashlight Battery Type
Lithium
Flashlight Grade
Tactical
Item
Light,Guardian DF,CR Rechargeable
Flashlight Body Material
6061 T6 Aluminum
Maximum Lumens Output
420
Run Time on High Setting
50 min.

Description

Light,Guardian DF,CR Rechargeable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.