Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft Rim Exit Only Exit Device US32D 630 Satin Stainless Steel Finish

  • Mfr # 6100ED36630

  • Zoro # G515500559


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Series
6000 Series
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100ED36630
Zoro #
G515500559
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.6 in
Overall Length
38 in
Width
8.8 in
Size
33" Overall Length; 2-11/25" Bar Width; 3-1/4" Projection When Pad Extended

Details

Series
6000 Series
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.