Cylindrical Lockset, Mechanical
Mfr # 86755
Zoro # G116558171
product price: $88.39
/ea
Free Shipping & Returns
Key Features
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI Grade
2
Lockset Function ANSI Code
A156.2
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86755
Zoro #
G116558171
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Description
Cylindrical Lockset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.