Zoro Homepage

Cylindrical Lockset, Mechanical

  • Mfr # 86765

  • Zoro # G316558155


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Includes Core
Core Included
Lockset Style
TB Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86765
Zoro #
G316558155
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Includes Core
Core Included
Lockset Style
TB Lever
Knob/Handle Material
Cast Zinc
Number of Pins
6
Lockset Function ANSI Code
A156.2
Lockset Function
Passage/Closet
Visual Indicator Message
No Message
Number of Keys
2
Locking/Unlocking Access - Outside
Not Lockable
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Includes
(2) Keys, Handle Set, Latch, Strike
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
Backset
2 3/4 in
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Lockset Handle Type
Lever
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Latch Bolt
Item
Cylindrical Lockset
Keyway Type
Specify
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Key Type
Keyed Alike
Application
Commercial

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.