Door Weatherstripping, 1 3/8-1 3/4" Thick

  • Mfr # AU4707LN x BSP

  • Zoro # G009135991


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4707LN x BSP
Zoro #
G009135991
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Lock
Style
Entry
ADA Compliant
Yes
Number of Keys
2
Backset
2 3/4 in
Lockset Handle Type
Lever
Features
Freewheeling Trim
Number of Pins
6
Lockset Finish
Powder Coated
Lockset Function
Entrance
Keyway Type
Security Leg
Ligature Resistant
No
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Includes Core
Core Included
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
Augusta
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Hand Orientation
Non-Handed
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Black Painted
Trim Plate Shape
Round
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Weatherstripping,1 3/8-1 3/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.