Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Exit Only, 6000 Series

  • Mfr # 6170-36 x 630

  • Zoro # G5083036


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6170-36 x 630
Zoro #
G5083036
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
30 in
Door Width - Maximum
36 in

Details

Series
6000
Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Electrical/Mechanical
Mechanical
Standards
UL Listed, ULC Listed
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Lockset Function
Office, Commercial Buildings, Retail Stores
Outside Trim Type
Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Product Type
Exit Device
Lockset Type
Mechanical
Performance Grade
1
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 36 in, Series 6000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, No, Standards UL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Office, Commercial Buildings, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.