Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # CA5402CK x 605

  • Zoro # G3308770


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5402CK x 605
Zoro #
G3308770
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
1 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Key Type
Not Keyed
Series
5400CK
Lockset Finish
Bright Brass
Keyway Type
None
Backset
2 3/4 in
Pins
0
Electrical/Mechanical
Mechanical
Ligature Resistant
No
ADA Compliant
No
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, NFPA 80, UL and cUL Listed
Includes
Mounting Hardware
Lockset Fire Rating
3 hr
Knob Material
Steel
Location Type
Apartment, Hotel, Multi-Family, Office
For Use With
Hollow Metal Doors
Lockset Performance Strength
Heavy Duty
Strike Dim.
1-1/4 in
Number of Keys
2
Strike Type
Curved Lip
Style
5400CK Ball
Number of Pins
6
Keying
Unkeyed
Application
Industrial
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Push Button
Lockset Style
5400CK Ball
Includes Core
Core Not Included
Mortise/Cylindrical
Cylindrical
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Performance Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76A
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round

Description

Knob Lockset,Mechanical,Privacy,Grd. 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.