Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # B-AU4708LN x 626

  • Zoro # G2605863


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AU4708LN x 626
Zoro #
G2605863
UPC #
094713924067
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
4700LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Series
4700LN
Includes
Free Wheeling Lever
Location Type
Commercial
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
For Use With
Metal Doors with Metal Frames
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Dim.
2-1/4 in x 4-7/8 in
Backset
2 3/4 in
Item
Door Lockset
Handle Material
Heavy Gauge Steel
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Grade
1
Keying
Keyed Different
Number of Pins
6
Fire Rated
3 hr.
Number of Keys
2
Finish
Dull Chrome
Type
SFIC
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Classroom
Strike
2-1/4 x 4-7/8"
Cylinder
Less SFIC Cylinder
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Heavy Gauge Steel
Lockset Function ANSI Code
F84
Application
Commercial
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Includes Core
Core Included
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
Augusta

Description

Cylindrical Lockset, SFIC, Commercial, 4700LN Series, Right Angle Style, Dull Chrome Less SFIC Cylinder Finish, Function Classroom, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.