Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # PB5408LN x 605

  • Zoro # G3443167


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5408LN x 605
Zoro #
G3443167
UPC #
094706217831
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
5400LN Pacific Beach
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
ADA Compliant
Yes
Backset
2 3/4 in
Number of Keys
2
Strike Type
Curved Lip
For Use With
Hollow Metal and Wood Doors
Lockset Fire Rating
3 hr
Ligature Resistant
No
Includes
(2) Keys
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Handle Material
Heavy Gauge Steel
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Series
5400LN
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Finish
Bright Brass
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Features
Adjustable Rose
Type
Lever
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Classroom
Strike
1-1/4 x 4-7/8"
Cylinder
Yes
Application
Commercial, Industrial
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Pacific Beach
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Lockset Type
Mechanical
Includes Core
Core Included
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
1
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass

Description

Lockset, Lever, Commercial, Pacific Beach ( Curved) Style, Bright Brass Finish, Function Classroom, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 1/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike, Cylinder, Keyway Type Para, Standards ADA ANSI 117.1, UL LISTED, Fire Rated 3 Hours, For Use With Wood or Hollow Metal Doors, Includes Cylinder and 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.