Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # PBR8807FL x 626 x YMS

  • Zoro # G3441234


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR8807FL x 626 x YMS
Zoro #
G3441234
UPC #
094713923794
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Description

Mortise Lockset, Rose, Commercial, Curved Style, Dull Chrome, Microshield Antimicrobial Finish, Function Entrance/Office, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.