Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, RHR, Sa
- Mfr # AU656F 630 RHR
- Zoro # G409953270
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Stainless Steel
Material
Metal
Length
9 in
Cylinder Core Type
1-1/2" Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU656F 630 RHR
- Zoro #
- G409953270
- UPC #
- 197163036677
- Country of Origin
- United States
- Lockset Finish
- Satin Stainless Steel
- Material
- Metal
- Cylinder Core Type
- 1-1/2" Mortise
- Type
- Exit Device Trim
- Weight
- 3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 9 in
- Width
- 6.75 in
Description
Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, RHR, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.