Zoro Homepage

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # AU5401LN X 605

  • Zoro # G3006997


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Steel Doors and Steel Frames, Wood Doors with Wood or Steel Frames
Includes
Free Wheeling Lever
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5401LN X 605
Zoro #
G3006997
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
For Door Thickness
1-3/4 to 2-1/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Steel Doors and Steel Frames, Wood Doors with Wood or Steel Frames
Includes
Free Wheeling Lever
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
5400LN
Style
5400LN Augusta
Finish
Bright Brass
Handle Material
Heavy Gauge Steel
Number of Keys
2
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Finish
Bright Brass
Features
Adjustable Rose
Grade
1
Fire Rated
3 hr.
Keying
Unkeyed
Application
Commercial, Industrial
Type
Heavy Duty
Material
Heavy Gauge Steel
Function
Passage
Pins
6
Strike
1-1/4 x 4-7/8"
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
1
Trim Plate Shape
Round
Fire Rating
3 hr
Performance Grade
1
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Augusta
Lockset Function ANSI Code
F75

Description

Lever Lockset, Heavy Duty, Commercial, Augusta Style, Bright Brass Finish, Function Passage, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1 3/4 to 2 1/4 In., Backset 2 3/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, 1 1/4 x 4 7/8 In ANSI Strike, Required Door Thickness 1 3/4 to 2 1/4, Standards ANSI 117.1 Specification, UL Listed, Fire Rated 3 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.