Zoro Homepage

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # AUR8801FL x 626 x YMS

  • Zoro # G3448812


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microsheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR8801FL x 626 x YMS
Zoro #
G3448812
UPC #
094713923640
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microsheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8800FL
Style
8800FL Augusta
Finish
Dull Chrome, Microshield Antimicrobial
Mortise / Cylindrical
Mortise
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Lockset Finish
Dull Chrome
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Number of Keys
2
Strike Type
Curved Lip
Item
Door Lockset
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Pins
6
Type
Rose
Function
Passage
Application
Commercial
Strike
1-1/4 x 4-7/8"
Material
Heavy Gauge Steel Body, Brass Handle
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Handle Type
Lever
Case Material
Heavy Gauge Steel Body, Brass Handle
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Function ANSI Code
F01
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Hand Orientation
Non-Handed
Lockset Style
Augusta
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Mortise Lockset, Rose, Commercial, Right Angle Style, Dull Chrome, Microshield Antimicrobial Finish, Function Passage, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.