Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # AU5405LN X 605

  • Zoro # G2998335


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5405LN X 605
Zoro #
G2998335
UPC #
094703936605
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
For Door Thickness
1-3/4 to 2-1/4"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Storeroom
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Bright Brass
Series
5400LN
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Free Wheeling Lever
Style
5400LN Augusta
Lockset Fire Rating
3 hr
Keyway Type
Para
Lockset Handle Type
Lever
Number of Pins
6
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
For Use With
Steel Doors and Steel Frames, Wood Doors with Wood or Steel Frames
Lockset Finish
Bright Brass
Mortise / Cylindrical
Cylindrical
Number of Keys
2
Lockset Grade
1
Handle Material
Heavy Gauge Steel
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Ligature Resistant
No
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Features
Adjustable Rose
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Strike
1-1/4 x 4-7/8"
Function
Storeroom
Type
Heavy Duty
Pins
6
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Includes Core
Core Included
Trim Plate Shape
Round
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Lockset Style
Augusta
Lockset Type
Mechanical
Application
Commercial, Industrial
Knob/Handle Material
Brass

Description

Lever Lockset, Heavy Duty, Commercial, Augusta Style, Bright Brass Finish, Function Storeroom, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1 3/4 to 2 1/4 In., Backset 2 3/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 In ANSI Strike, Required Door Thickness 1 3/4 to 2 1/4, Standards ANSI 117.1 Specification, UL Listed, Fire Rated 3 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.