Shop SCHLAGE
See all product information
Create Account
Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, L Escutcheon, Satin Chrm Fnsh, Field Reversible
- Mfr # L9040 03L 626
- Zoro # G509948657
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9040 03L 626
- Zoro #
- G509948657
- UPC #
- 840067640616
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10.375 in
- Width
- 5.375 in
Details
- Item
- Mortise Lock
- Hand
- Field Reversible
- Grade
- Grade 1
- Finish
- Satin Chrome
- Material
- Metal
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, L Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.