Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # AU5302LN X 605

  • Zoro # G3507445


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5302LN X 605
Zoro #
G3507445
UPC #
094703873085
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Brass
Series
5300LN
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Free Wheeling Lever
Style
5300LN Augusta
Mortise / Cylindrical
Cylindrical
For Use With
Steel Doors and Steel Frames, Wood Doors with Wood or Steel Frames
Number of Keys
2
Lockset Fire Rating
3 hr
Number of Pins
6
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Keyway Type
None
Lockset Performance Strength
Medium Duty
Lockset Finish
Bright Brass
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Strike Type
Curved Lip
Lockset Grade
2
Lockset Handle Type
Lever
Handle Material
Heavy Gauge Steel
Ligature Resistant
No
Pins
6
Function
Privacy
Strike
1-1/4 x 4-7/8"
Application
Commercial, Industrial
Type
Medium Duty
Material
Heavy Gauge Steel
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Fire Rating
3 hr
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Performance Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
Trim Plate Shape
Round
Lockset Type
Mechanical
Lockset Style
Augusta
Hand Orientation
Non-Handed
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Push Button
Lockset Function ANSI Code
F76A
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset, Medium Duty, Commercial, Augusta Style, Bright Brass Finish, Function Privacy, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, 1 1/4 x 4 7/8 In ANSI Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards ANSI 117.1 Specification, UL Listed, Fire Rated 3 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.