Manual, Hydraulic, GAV 5811, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # 5811 x 690 GAV

  • Zoro # G5413095


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 5811
Closer Type
Hold Open
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5811 x 690 GAV
Zoro #
G5413095
UPC #
049306853538
Country of Origin
United States

Dimensions

Housing Depth
3 1/2 in
Housing Height
2-1/4"
Housing Length
12 1/4 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
54 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 5811
Closer Type
Hold Open
Color
Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Steel
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Arm Type
Parallel, Regular
Max. Door Opening
120 Degrees to 180 Degrees
ADA Compliant
Yes
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Includes
Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve
Category Type
Parallel Arm
Features
Adjustments for Backcheck, Closing and Latch Speed
Series
2800
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Projection
2 1/4 in
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Compatible Brand
ACCENTRA
Stop Type
Spring
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable
Door Opening - Maximum
110 Degrees
Fire Rating
90 min
Door Opening - Minimum
85 Degrees
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer

Description

Door Closer, GAV 5811 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products