Shop ASSA ABLOY ACCENTRA

Manual, Hydraulic, Yale 5800, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 5821 Tx 690
  • Zoro # G4813444

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5821 Tx 690
Zoro #
G4813444
UPC #
-
Country of Origin
Korea, Republic of
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Arm Material
Cast Iron
Arm Type
Parallel, Regular
Includes
Self Drilling Screws
Ligature Resistant
No
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
2800
Features
Adjustments for Backcheck, Closing and Latch Speed
Type
Interior/Exterior Institutional
Mounting Style
Universal, Top Jamb and Standard
Hand
NH
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Spring
Door Opening - Minimum
85 Degrees
Fire Rating
90 min
Door Opening - Maximum
110 Degrees
Projection
2 1/4 in
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Product Type
Door Closer
Closer Cycles
25,000,000
Compatible Brand
ACCENTRA
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Shell Material
Cast Iron
Wire Color
Dark Bronze
Traction Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Height Between Mounting Holes
2 1/4 in
Fits Chest Size
Adjustments for Backcheck, Closing and Latch Speed

Description

Door Closer, Yale 5821 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.