Manual, Hydraulic, YDC200, Door closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 086281

  • Zoro # G2063463


product price:  $90.19
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
YDC200
Closer Type
Non-Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
086281
Zoro #
G2063463
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 5/8 in
Housing Height
1 7/8 in
Housing Length
9 1/16 in
Spring Size
4
Interior Door Width
48 in
Exterior Door Width
48 in
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
9 1/16 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in
Spring Size - Maximum
4

Details

Item
Door closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
YDC200
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Arm Material
Steel
Arm Type
Parallel, Regular
ADA Compliant
No
Max. Door Opening
120 Degrees to 180 Degrees
Includes
Mounting hardware
Mounting Hardware
Included
Standards
ANSI BHMA Grade 1, UL and cUL Listed
Ligature Resistant
No
Projection from Wall
2 5/8 in
Category Type
Parallel Arm
Series
YDC200
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Opening - Maximum
180 Degrees
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Product Type
Door Closer
Closer Cycles
25,000,000
Compatible Brand
ACCENTRA
Projection
2 5/8 in
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
120 Degrees
Operation Style
Manual

Description

Door Closer, YDC200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI BHMA Grade 1, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.