Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, Passage, Grd. 1

  • Mfr # PBCN8801FL X 626 X YMS

  • Zoro # G0867783


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microshield Anti-Microbial Coating
Key Type
Different
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCN8801FL X 626 X YMS
Zoro #
G0867783
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microshield Anti-Microbial Coating
Key Type
Different
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8800FL
Style
8800FL Escutcheon
Lockset Fire Rating
3 hr
Item
Mortise Lockset
Strike Type
Curved Lip Strike
Number of Keys
2
Standards
ANSI A156.13, UL/cUL Listed
Mortise / Cylindrical
Mortise
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Finish
Dull Chrome
ADA Compliant
Yes
Ligature Resistant
No

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Escutcheon, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.13, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microshield Anti-Microbial Coating, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1 3/4 in, Series 8800FL, Strike Dim. 1 1/4 in x 4 7/8 in, Strike Type Curved Lip Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.