Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Dormitory

  • Mfr # 8808FL AUR 626 RH LC

  • Zoro # G4561517


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8808FL AUR 626 RH LC
Zoro #
G4561517
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Cylinder Core Type
Conventional Core Cylinder
Series
Yale(R) 8800
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Backset
2 3/4 in
Item
Door Lockset
Number of Keys
2
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Performance Grade
1
Visual Indicator Message
No Message
Hand Orientation
Right-Handed
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Style
Augusta
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Lockset Function ANSI Code
F05
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.