Shop VON DUPRIN
See all product information
Create Account
Rim, Heavy Duty, 36 in. Door W, Series 99
- Mfr # 99NL-OP-F 3 313
- Zoro # G4061639
product price:Â
$
1,680.99
/ea
Free Shipping & Returns
Key Features
Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99NL-OP-F 3 313
- Zoro #
- G4061639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 36 in
- Fits Stile Width
- 4 1/2 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 3 ft
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.