Zoro Homepage

Mortise Lockset, Mechanical, Dormitory

  • Mfr # 8822FL PBR 626 RH LC

  • Zoro # G4560318


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8822FL PBR 626 RH LC
Zoro #
G4560318
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Number of Keys
2
Series
Yale(R) 8800
Number of Pins
6
Strike Type
Curved Lip
Backset
2 3/4 in
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Right-Handed
Performance Grade
1
Lockset Function ANSI Code
F13
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Application
Commercial
Trim Plate Shape
Rectangular
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
Pacific Beach
Includes Core
Core Not Included
Lockset Type
Mechanical

Description

Mechanical, Lever, Mortise, Lockset Function Dormitory, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.